Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain
For detailed information, other images and documents, please select individual articles from the following table.
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain
Exclusively for trade customers
Register now and access more than 10,000 products
Variants
Exclusively for trade customers
Register now and access more than 10,000 products
- Securing elements, used in a similar way to grooved pins
- For use as sleeves for bolts/screws, predominantly in applications where significant shearing forces occur
- Strain on bolts and screws is relieved, allowing smaller sizes to be used
- 0.2–0.5 mm oversize compared with the nominal diameter guarantees a secure, firm fit
- Tapered end makes it easier to insert the part into the hole
- Pins can be removed again without causing damage
Notice
The hole diameter is the same as the nominal diameter (tolerance 12 H).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!