Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Hexagon bolt with thread up to the head ISO 4017, A4-70 stainless steel, plain
Hexagon bolt with thread up to the head ISO 4017, A4-70 stainless steel, plain - 1
Hexagon bolt with thread up to the head ISO 4017, A4-70 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with thread up to the head ISO 4017, A4-70 stainless steel, plain
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
Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.