Hydraulic wheel hub press puller Set 2 pcs
For detailed information, other images and documents, please select individual articles from the following table.
Hydraulic wheel hub press puller Set 2 pcs
Streamlines the removal of wheel hubs and driveshafts
Exclusively for trade customers
Register now and access more than 10,000 products
Variants
Exclusively for trade customers
Register now and access more than 10,000 products
- Compatible P.C.D.: 96 to 125 mm
- Usable hubs: for 4-5 hubs
- Hydraulic tam capacity: 10 tonnes
Notice
- Cannot be used on vehicles with 6 holes.
- Can only be used with compatible PCD sizes.
- Not compatible with impact wrenches.
- It is recommended to wear protective equipment (gloves/protective goggles) when using the hub puller.
- Make sure that all components are in place before applying pressure.
- Do not exceed the puller's 10-tonne maximum capacity.
Application areaApplicable vehicles: VW, Audi, Volvo, Fiat, Renault, Peugeot, Citroen, Seat, Skoda, Opel etc.
Instructions
1. Prepare the vehicle
- Jack up the vehicle safely and secure it with suitable supports.
- Remove the wheel and any necessary brake components to gain access to the hub.
2. Install the puller
- Align the puller arm with the hub bolt pattern (compatible with: 4 or 5 holes within a circle with a diameter of 96 mm to 125 mm ).
- Attach the puller securely to the hub using the provided fixings.
3. Apply hydraulic pressure
- Operate the hydraulic pump slowly to apply pressure to the hub.
- The hydraulic ram (up to 10 tonnes) will activate and push the axle shaft out of the hub.
4. Remove the hub
- Continue to apply pressure until the hub is completely separated from the axle shaft.
- If necessary, tap the hub lightly with a rubber mallet to aid removal.
5. Post-work checks
- After removal, clean the work area before reassembly or maintenance. The hydraulic ram (up to 10 tonnes) will activate and push the axle shaft out of the hub.
- Release the hydraulic pressure, disassemble the puller and store it appropriately.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!