For detailed information, other images and documents, please select individual articles from the following table.
MULTI-HOLE HOOK AND LOOP BACKING PLATE STABLE 150mm (6")
Meets the most demanding challenges when performing polishing operations. For eccentric (dual action) polishing machine use only.
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
M8 connection thread
Firm and safe hold
Soft Urethane molded
Offers a smooth polishing, with the most leveling ability for a greatest clear finishing
Balanced bending level
Keeps the pad edge from rolling under and keeps much more even contact with the paint`s surface
Great stability
Provides a steady, low vibration operation when polishing
Innovative design
The multi-hole pattern helps to keep the temperature down and the efficient dust exhaustion from the surface
Time-saving
The hook and loop allows a rapid mounting
Extremely durable
Hook life time exceeds 5000 pad changes
Recommended for fastening polishing pads on car care application.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!