For detailed information, other images and documents, please select individual articles from the following table.
Headlight Coat Plus 10 ml
Inorganic solvent-free coating to restore headlight shine
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
- Fills in microscopic scratches on bleached headlights to restore headlight aesthetics.
- Coats scratches on headlights from above to prevent the ingress of fine dirt and reduce headlight yellowing.
- No organic solvents used (substances not subject to organic or specialised regulations), which contributes to improved working environments.
- One bottle of this product can be used to restore the headlights of five passenger cars.
- Ensure the headlight surface is free of dirt and moisture before applying.
- During and after application, ensure the headlights do not become wet before the coating has hardened.
- If the coating comes into contact with any area other than the headlight, wipe it off immediately.
1. If necessary, remove any headlight yellowing using Headlight Clean Plus 300 ml (Part No. 08934771).
2. Clean the headlight surface and allow it to dry completely.
3. Apply a few drops of this product to the applicator sponge (Part No. 0899700455) and spread it across the headlight surface.
4. After applying, wipe down the headlight surface with a microfibre cloth or similar before evenly spreading the coating.
5. After applying, leave the vehicle in a dry location and wait until the coating has hardened. (This may take approximately 6 hours to 1 day depending on application conditions and environment.)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!