For detailed information, other images and documents, please select individual articles from the following table.
Headlight Clean Plus 300 ml
Headlight cleaner that does not contain organic solvents for safe working and reliable removal of dirt
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
- Simply spray the foam cleaner onto the headlights for thorough removal of stubborn yellowing.
- The water-based cleaner does not damage the headlight resin.
- Since it does not contain particles such as chemical compounds, it does not damage the surface of the headlight.
- Since it does not contain organic solvents and is not flammable, it helps to improve the workplace environment and can be used with confidence.
- Not subject to PRTR
- Not subject to organic solvent regulations
- Not subject to the Fire Service Act
- Always wear appropriate protective equipment.
- Use masking if necessary.
- If liquid is spilled on the body etc., thoroughly wipe it off with a damp cloth as soon as possible.
1. Spray a suitable amount of foam on the headlight and wipe it over the whole headlight with a cloth.
2. Wipe off the foam and remove dirt with a dry cloth.
3. Finally, thoroughly rinse off the liquid with water or wipe off with a damp cloth.
4. To add a further coating, ensure that the yellowing of the surface has been cleaned and then coat the surface with Headlight Coat Plus 10 ml (Part No. 08930123).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!