For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
Special drill bit for removing spot welds
Fixed centring point means that no centre punching is required
Improved PLUS centring point also suitable for use on high-strength sheet metal
The optimised tip geometry ensures a longer service life than for conventional spot weld drill bits.
Suitable for use in any standard drill
Recommended rotation speed:
- for dia. 6: up to 920 rpm
- for dia. 8: up to 700 rpm
Tips for increasing the service life of the centring point:
- Do not use in drills with an impact chuck or spindles.
- Set the drill to a suitable rotation speed; the rotation speed of compressed-air devices is generally set too high.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!