Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Hexagonal die HSS, DIN382, metric

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal die HSS, DIN382, metric

Hexagon cutting nut in accordance with DIN382 for cutting metric ISO threads in cast iron and steel up to 850 N/mm² tensile strength.

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 10,000 products

Variants

Exclusively for trade customers

Register now and access more than 10,000 products

Call customer service: 045-488-4186

Prices for customers after login

Two-sided cut


  • Can be used on both sides

  • Thread can be cut in one process

  • Easy cutting and excellent chip removal in the cutting direction


High edge retention