Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

UBS underbody seal Extra (black)

For detailed information, other images and documents, please select individual articles from the following table.

UBS underbody seal Extra (black)

Rust-proofing underbody seal (oil-based) with low levels of harmful solvents. Can be painted over.

See product details

Available in 2 versions
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
  • Has excellent corrosion protection and stays in place once applied. Maintains its elasticity and wear-resistance, even after drying.

  • The coating boasts greater strength than previous products, delivering improved protection against kicked-up stones, splashing water, salt damage and abrasion.

  • Demonstrates excellent sound absorption and vibration-proofing.

  • Contains no toluene, methanol, or xylene. The maximum ethyl acetate content is 5%, improving safety and reducing odour.

  • The amount of liquid splashing when spraying-on is small. A second coating can be applied 1 to 2 hours after application (may vary depending on air temperature and humidity) allowing overcoats with commercially available paints.

  • Allows for oil and water-based paint overcoats, regardless of whether the paint is a single or dual component type.

  • Temperature resistance: -20°C to +80°C
Notice
  • Shake the container well before using.

  • Be sure to use the product-compatible air gun at the rated air pressure.

  • Warning: Do not freeze! The product will not maintain its initial functionality if allowed to freeze.

  • Do not use on moving parts such as ball joints, brake systems, gears, engines or in areas which become very hot such as silencers.

  • Be sure to wear a protective mask, and use in a well ventilated space.

  • This product cannot be mixed with thinner, water, other paint products, etc.
Wuerth Japan Co., Ltd. shall not be held liable for any consequences of use arising from repeated use or storage and handling conditions.
The advice and information we provide is pre-determined in accordance with the scope of our business and contractual obligations. Therefore, save in circumstances involving ill intent, we shall bear no responsibility for the technical information and other support provided as part of our free customer service.
Our products are made to a consistent high quality.
Changes or improvements in the product specification may be made without prior notice.