Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Foam Gun SP1
Foam Gun SP1 - 1
Foam Gun SP1 - 2
Foam Gun SP1 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Foam Gun SP1

For intensive foam cleaning of surfaces and parts.
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
Non-runny, firm foam.


  • Great cleaning power.

  • Loosens stubborn dirt reliably and quickly.


Highly effective.


  • Efficient use thanks to visible application of the cleaning agent.

  • Optimum foam yield.


Environmentally-friendly.


Minimal waste water contamination thanks to conservative use of the cleaning agent.



Easy to use.


Ready for use in a short amount of time.



Two diffusers.


Can be used over small or large areas.

Notice
  • Do not use cleaning agents that contain acids, bases and/or are easily flammable.

  • We recommend using BMF Cleaner or Absobon Engine Wash. A constant air pressure of 6 – 8 bar is required for optimum output utilization.


IMPORTANT!


After using the SP1 Foam Gun, fill the tank with water and rinse out the gun to remove cleaning agent residue from the unit. Then turn the green lever to the horizontal position and pull the trigger to remove the remaining water from the unit head.