Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Fast grinding polish P10 Plus
Fast grinding polish P10 Plus - 1
Fast grinding polish P10 Plus - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fast grinding polish P10 Plus

Highly abrasive high-gloss polish for quickly removing surface defects in fresh repairs and fully hardened top coats
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
Innovative powdered composition made from aluminium oxide


  • Extremely high surface removal rate and unprecedented gloss level

  • Effortlessly removes sanding grooves from a grain of P1500 upwards


Thick consistency


  • Polish does not splash

  • Economical

  • Low dust formation

  • No laborious re-cleaning of adjacent areas


Can be applied manually and by machine



For conventional and scratchproof paint types



Suitable for use on used and new paint surfaces



Silicone-free

Notice

Due to its chemical composition, this polishing agent is safe when used as intended.


In order to achieve an optimum surface without micro-scratches, Fast Grinding Polish Plus must not be mixed with other polishes or solvents. Otherwise any warranty is void.


At storage temperatures preferably between 15-25°C, the original containers can be stored for 24 months. Protect containers from frost and direct sunlight during storage.

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.