Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Hexagon nut with flange EN 1661, steel 8, zinc-plated, blue passivated (A2K)
Hexagon nut with flange EN 1661, steel 8, zinc-plated, blue passivated (A2K) - 1
Hexagon nut with flange EN 1661, steel 8, zinc-plated, blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with flange EN 1661, steel 8, zinc-plated, blue passivated (A2K)

See product details

Available in 2 versions
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
Notice

ISO EN 1661 replaces DIN 6923 | There is some similarity | Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm.