Double flaring tool for trucks for D-E-F flanges in accordance with DIN 74234
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
Application area
SAE (convex) DIN flange E
SAE/DIN (double) DIN flange E
SAE (convex) DIN flange E
SAE/DIN (double) DIN flange E
Application area
For truck brake and clutch lines. Can be used on copper, steel and aluminium tubes.
Instructions
The various pin sizes are set by rotating the revolving head. No time-consuming switching of pins.
The pin is automatically pulled out of the flange by the eccentric lever.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!