Metric double box-end wrench with POWERDRIV® drive
For detailed information, other images and documents, please select individual articles from the following table.
Metric double box-end wrench with POWERDRIV® drive
Straight, extra-long design for working in confined spaces
Exclusively for trade customers
Register now and access more than 10,000 products
Variants
Exclusively for trade customers
Register now and access more than 10,000 products
Straight, extra-long double box-end wrench for demanding work
- With its straight shape, particularly long shank and slim heads, the double box-end wrench ensures efficient power transmission even in hard-to-reach places
- The design saves time and effort
- The heads are countersunk on both sides
Standard-compliant and very high quality
- The double box-end wrench complies with DIN 475-2
- With well-proven chrome-vanadium steel
- The surfaces have a matt chrome plated finish for a secure grip even with oily hands
- The box ends are also polished
- The surface provides lasting resistance against rust and ensures a service life far longer than average
- The durability of the double box-end wrench reduces replacement and storage costs
Application area
Universal-joint shaft flange, axle joint, ball joint and supporting joint, axle-link screw joints.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!