Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Professional digital multimeter
Professional digital multimeter - 1
Professional digital multimeter - 2
Professional digital multimeter - 3
Professional digital multimeter - 4
Professional digital multimeter - 5

For detailed information, other images and documents, please select individual articles from the following table.

Professional digital multimeter

Versatile TRMS multimeter, provides the most important functions for daily use in skilled trades, business and industry. For maintenance, installation, service. Robust due to shock-proof cover.
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
  • Measurement of voltage: AC, DC

  • Measurement of current: AC, DC, from as little as 10 µA

  • Measurement of resistance, capacitance, temperature

  • Audible continuity testing, diode test

  • Voltage measurement with low impedance (VLOWZ = 500 kOhm), adjustable

  • Non-contact voltage indicator (NCV): Displayed in red for hazardous voltage

  • Built-in LED for simplified working in dark environments (illuminates the measuring point)

  • Large backlit LCD display for optimum readability

  • Resolution of 6000 digits for high accuracy

  • Automatic range selection, AC/DC – detection and shutdown

  • Fuses are very easy to change

  • Attachment of the device to switch cabinets, metal doors with magnets in the shock protection cover

  • Adjustable folding support enables installation at different angles of inclination

  • Holder for test tips with 19 mm spacing simplifies measurement at sockets
Notice

Refer to the technical data sheet for a detailed description of the innovative functions and measured values.