Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Sealing ring assortment DIN 7603 shape A 1,350 pieces in system case 4.4.1.
Sealing ring assortment DIN 7603 shape A 1,350 pieces in system case 4.4.1. - 1
Sealing ring assortment DIN 7603 shape A 1,350 pieces in system case 4.4.1. - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sealing ring assortment DIN 7603 shape A 1,350 pieces in system case 4.4.1.

Solid copper
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
All washers in accordance with DIN 7603 are flat seals on static surfaces


They are used to seal static screw pipe connections



Copper rings can be used anywhere (except in the presence of some strong acids) due to their corrosion resistance



Shape A = flat seal



Heat-resistant up to max. +300°C