Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

TUNAP 144 Cooling System Agent 500 ML

For detailed information, other images and documents, please select individual articles from the following table.

TUNAP 144 Cooling System Agent 500 ML

A maintenance additive that automatically cleans and improves the performance of coolant circuits while you drive.
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
• Reduces cavitation (bubbles), inhibits calcification, and elevates corrosion protection in engines that repeatedly cycle between hot and cold temperatures.
• Just add it to your coolant and it will break down rust and limescale and keep your circuits clean around the clock.
• Eliminates corrosion or limescale caused by coolant deterioration or delayed replacements, as well as foaming, thereby maintaining cooling performance.
• The compound includes a fluorescent agent, making it easy to identify where any coolant leaks are occurring.
• Compatible with all glycol/glycerine-based coolants.
• Can be used on cars with aluminium radiators, metal cooling systems and most cooling systems generally.
Notice• Do not use this product more than twice a year. (The recommended frequency is one bottle per 10,000 to 20,000 kilograms)
• If it comes into contact with your body, rinse with running water.
• If it gets into your eyes, rinse immediately with running water and seek medical attention at a medical facility.