Cleaning cloth, absorbent, universal
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
- Absorbs liquids up to 25x its own weight
- Can be used for all types of liquids, such as anti-freeze, washing water and oils
- More efficient than conventional binders
- Quick and easy to use due to perforation
- Oil absorption 0.56 l/cloth
- Water absorption 0.38 l/cloth
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!