For detailed information, other images and documents, please select individual articles from the following table.
Cartridge water deioniser
Cartridge water deioniser for car washing that provides a beautiful finish while shortening car washing time
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
- Simply connect to wash vehicles with deionised water.
- Removes impurities such as calcium from tap water to prevent staining and limescale and without the need for any remaining moisture to be thoroughly removed from the vehicle body.
- Shortens car washing times because it does not need to be wiped away.
- Thoroughly removes dirt from the paint surface to enable coatings to provide a more beautiful finish.
- Use the cartridge water deioniser at room temperature. Do not allow it to freeze or to deform due to heat.
- Do not store the product anywhere where solvents, acids, alkalis, or other gases are generated, or where it may be exposed to direct sunlight or ultraviolet rays.
- Make sure to read the instruction manual before use.
1. Push the hose end of the included braided hose into the cartridge until you hear a click and then connect the other end to a water source such as a spigot.
2. Slowly open the spigot or valve of the water source. Deionised water will then start to flow out from the hose on the drain side.
3. Slightly loosen the air vent while water is flowing to bleed any air from the resin cylinder.
4. Ensure there are no water leaks during use.
5. Use the optional battery-powered water quality indicator or TDS meter to confirm that the water is deionised.
6. Rinse down the vehicle body with deionised water to finish after car washing.
7. If the light on the battery-powered water quality indicator flashes red, or if the TDS meter reads more than 1 ppm, replace the ion exchange resin with a new one.
8. Appropriately dispose of the used ion exchange resin in accordance with local disposal regulations.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!