Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Aqua Shield Car Shampoo 10 L

For detailed information, other images and documents, please select individual articles from the following table.

Aqua Shield Car Shampoo 10 L

Car shampoo that combines cleaning power with water repellency (30x dilution type)
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
  • High water repellency while ensuring cleaning power.

  • Ultra-fine emulsion and special silicone provide a strong water-repellent effect.

  • Since the product foams well and is compound-free, it removes dirt without damaging the paint.

  • Compatible with all colours and coatings

  • 30x dilution type

  • Not subject to PRTR

  • Not subject to the Poisonous and Deleterious Substances Control Act

  • Not subject to organic solvent regulations

  • Not subject to the Fire Service Act
Notice
  • Do not use this product in the hot sun or when the body is hot, as this may cause stains or blotchiness.

  • Do not get this product on clothes as it may stain.

  • Work in a well ventilated area.

  • Do not leave this liquid on the vehicle for extended periods of time, as it may cause stains or damage the paint.

  • Do not use on repainted vehicles or vehicles with degraded paintwork, as this may damage the paint.

  • Vehicles with damaged paint may not be water repellent. If you want to prevent water repellency on window glass, remove with an oil remover or similar.

  • Do not use on mirrors.