Standard cable tie with plastic latch
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Standard cable tie with plastic latch
Reliable cable tie for quickly organising and bundling cables and wires
Exclusively for trade customers
Register now and access more than 10,000 products
Variants
Exclusively for trade customers
Register now and access more than 10,000 products
Long, reliable service life
- High industrial quality for a long, reliable service life for indoor and outdoor use, depending on the version
- Internal toothing on the tie for a secure grip on bundled cables
- Natural-coloured versions are only suitable for indoor use, black versions are also suitable for temporary outdoor use due to their UV and weather resistance
- A carbon additive in the black cable ties delays the effect of UV rays on the material
- Resistant to bases, oils, greases and vehicle fuels
Easy to use
- Can be installed directly by hand, no additional assembly tools are required
Notice
- Exercise caution when using the cable ties with strong mineral acids and/or oxidising chemicals, especially at high temperatures
- Not resistant to mineral acids and/or oxidising chemicals
- Natural: For indoor use
- Black: Also for temporary outdoor use due to a carbon additive that delays the effect of UV rays on the material
Application area
Switch cabinet manufacturing, installation, vehicle construction, vehicle workshops, workshops, lift construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!