Brake fluid tester
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
5 LEDs for precise indication of water content in brake fluid at levels: 0%, <1%, < 2%, < 3%, > 4%
Robust with protective cap
For professional applications
Always on hand
Small and handy
Notice
Battery not included in the scope of delivery
Application area
Applications in passenger vehicles, commercial vehicles, motorcycles, workshops and service sectors.
Instructions
Clean probe with water after use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!