C 6.3 bit assortment (1/4 inch) with belt clip 17 pieces
For detailed information, other images and documents, please select individual articles from the following table.
C 6.3 bit assortment (1/4 inch) with belt clip 17 pieces
Practical belt clip
Exclusively for trade customers
Register now and access more than 10,000 products
Variants
Exclusively for trade customers
Register now and access more than 10,000 products
- Quick access to the bits
- The 16 bits are securely inserted into the sturdy bit holder and are easy to withdraw
- There is also space for up to four additional bits
- The practical metal clip is simply hooked onto the belt or waistband and keeps the bit assortment conveniently to hand
- The robust bits meet the requirements for use in workshops and outdoors
- Ideal for all standard applications
- Always to hand: 16 common bits with 1/4 inch holder, 25 mm in length
- Practical universal bit holder
Universal E 6.3 bit holder (1/4 inch) with magnet
- The bit holder with hexagon drive and hexagon socket drive quickly and reliably connects 1/4 inch drives and 1/4 inch tools
- The bit holder has a corrosion-resistant stainless steel sleeve, a snap ring and a strong permanent magnet
- 74 mm in length, making it suitable for most applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!