Battery-powered water quality indicator
For detailed information, other images and documents, please select individual articles from the following table.
Battery-powered water quality indicator
LED indicator that indicates the quality of pure water and resin replacement periods
Exclusively for trade customers
Register now and access more than 10,000 products
Variants
Exclusively for trade customers
Register now and access more than 10,000 products
- Indicates the cartridge water deioniser status using a 4-stage LED light display.
- Battery-operated to enable simple installation anywhere without a power supply.
Notice Make sure to read the instruction manual before use.
Application areaIt can be used to check the quality of water from the cartridge water deioniser (Part No. 089170310 or 089170320).
Instructions
1. Install it to a cartridge water deioniser (Part No. 089170310 or 089170320) and use to check water quality.
2. If the light flashes in red, replace the ion exchange resin with a new one.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!