For detailed information, other images and documents, please select individual articles from the following table.
Application device
For disinfectant surface cleaner. Special cleaning device for fast and reliable disinfection and cleaning.
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
Robust design
- 100 percent plastic
- Resistant to most chemicals
The application device can also be used to spray thin liquids into cavities, panels and doors.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Fill the spray container with disinfectant surface cleaner. Screw the spray gun onto the spray container. Insert the spray hose, with the notch facing downwards, into the gun and tighten by making a 1/4 turn to the right. Connect the spray gun to the compressed air supply. Ideal working pressure: 3–6 bar.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!