For detailed information, other images and documents, please select individual articles from the following table.
AQUAIR Hyper Fresh 70 ml
Vehicle interior antiviral spray with naturally derived ingredients that reliably eliminates odours
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
- Vehicle interior antiviral deodorising cleaner for use with AQUAIRmat (0715000001)
- Active ingredients are derived from natural amino acids so can be used with confidence by a wide range of end users.
- No organic solvents used (substances not subject to organic or specialised regulations) which contributes to improved working environments.
- Proven antiviral performance against influenza A virus and the COVID-19 virus.
Related Products
AQUAIRmat part no. 0715000001
1. Ventilate thoroughly once finished.
2. If the head rests etc. are wet, wipe them down immediately with a dry cloth.
1. Place the AQUAIRmat (0715000001) on the dashboard so that the nozzle is facing between the head rests.
2. Attach the AQUAIR Hyper Fresh to the end of the transparent hose.
3. Pass the black hose under the door and close the door.
4. Connect the end of the black hose to the compressor.
- *If necessary, install a regulator and adjust the pressure to 0.3 MPa.
5. Check that the orange valve is tightened and turn on the compressor.
6. Start the vehicle engine, turn recirculation on, turn air conditioning off, and set the fan to maximum.
7. Check that the compressor pressure is sufficient, then open the orange valve and spray the liquid into the vehicle.
- *It should take about 3 minutes to spray all the liquid.
- *If the head rests etc. are wet after spraying, wipe them down immediately with a dry cloth.
8. Allow air to circulate in the vehicle for another 5 minutes.
9. Open windows and doors to provide adequate ventilation.
10. Remove the compressor and empty AQUAIR Hyper Fresh container from the AQUAIRmat.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!