Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

WÜTOP® airtight and windproof membrane collar
WÜTOP<SUP>®</SUP> airtight and windproof membrane collar - 1
WÜTOP<SUP>®</SUP> airtight and windproof membrane collar - 2
WÜTOP<SUP>®</SUP> airtight and windproof membrane collar - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

WÜTOP® airtight and windproof membrane collar

For rapid and permanent sealing of openings

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 10,000 products

Variants

Exclusively for trade customers

Register now and access more than 10,000 products

Call customer service: 045-488-4186

Prices for customers after login

Powerful-bond, solvent-free adhesive with maximum ageing resistance


Processing possible from 5°C



Optimum compensation of component movements and pressure relief on the seal area


due to tapered, flexible grommet with long sealed connecting piece



Maximum safety with blower door tests


Guaranteed airtight seal according to DIN 4108-7, OVE guideline R7 and current EnEV.

Notice

The WÜTOP airtight and windproof collar is ideal for bonding on WÜTOP roof underlay membrane and roof protection films, WÜTOP vapour retarders and vapour barriers and WÜTOP façade membranes and has been tested on these films. For this reason, we recommend using WÜTOP films to achieve optimum results.


The application surface must be dry and free from grease, chips and dust. Porous and absorbent surfaces, such as concrete, plaster, soft particle boards etc. must be pretreated with EURASOL AdhesionPlus or primer spray.


The sleeve must be selected according to the duct dimensions to ensure permanent airtightness and strain relief.


Sleeves are talc-powdered ex works. In the case of deficient sliding properties, please use the talcum powder sachet included and apply to the inner grommet or pipe.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.