Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Adhesive sealing tape EURASOL® MAX
Adhesive sealing tape EURASOL<SUP>®</SUP> MAX - 1
Adhesive sealing tape EURASOL<SUP>®</SUP> MAX - 2
Adhesive sealing tape EURASOL<SUP>®</SUP> MAX - 3
Adhesive sealing tape EURASOL<SUP>®</SUP> MAX - 4
Adhesive sealing tape EURASOL<SUP>®</SUP> MAX - 5

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive sealing tape EURASOL® MAX

Particularly adhesive, UV- and weather-resistant adhesive tape for airtight and wind-tight bonding of underlay membranes and roof protection films, vapour barriers, vapour retarders and façade membranes.
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
Extremely high resistance to UV and weathering thanks to black special film


  • Maximum protection in rain and wind, especially for outdoor adhesive bonds

  • Permanently protects against building damage and energy loss in insulation

  • Bonding can be exposed to weathering outdoors for up to 12 months


Contains especially strong and high-quality adhesive film


  • Extremely strong adhesion on a range of surfaces

  • Maximum safety with blower door tests

  • Safe bonding even at low temperatures down to -10°C


Extremely flexible support material in lateral direction


Adapts superbly to openings



Repairs and seams are virtually invisible on black films



Solvent-free



German Energy Saving Ordinance (EnEV)



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice

Eurasol Max is ideal for bonding WÜTOP roof protection films, WÜTOP vapour barriers and WÜTOP vapour retarders and has been tested on these films. We therefore recommend the use of these WÜTOP films.

Application area

EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.