Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Adhesive lubricant HHS® 5000
Adhesive lubricant HHS<SUP>®</SUP> 5000 - 1
Adhesive lubricant HHS<SUP>®</SUP> 5000 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS® 5000

Temperature-resistant, fully synthetic penetrating oil with PTFE
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
Best possible result


  • Eliminates creaking and squeaking noises

  • Outstanding creepage and penetrating properties


Optimum wear resistance


  • Very good, long-lasting lubricant

  • Offers long-lasting corrosion protection


Excellent material compatibility


  • Compatible with O-rings and X-rings

  • Due to plastic compatibility, painted base materials are not attacked


For use at high temperatures


  • Permanent anti-skid protective film for high temperature loads

  • Does not oxidise (harden) up to 200 °C, briefly up to 250 °C

  • No carbonisation residues


Contains PTFE solid lubricant


  • Reduction of friction temperature for longer lubrication

  • Good emergency running property and temperature resistance

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.