Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

STAMCOLL AS adhesive and sealant
STAMCOLL AS adhesive and sealant - 1
STAMCOLL AS adhesive and sealant - 2
STAMCOLL AS adhesive and sealant - 3

For detailed information, other images and documents, please select individual articles from the following table.

STAMCOLL AS adhesive and sealant

For bonding Stamisol overlaps and connecting to roofs and façades
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
  • Very good adhesion without primer on many substrates – even under water load

  • Good resistance to weathering and ageing

  • Suitable for indoor and outdoor use

  • Fast curing even with high layer thicknesses

  • Permanently elastic – for stress-equalizing bonding and dynamic loads

  • Almost odourless

  • Excellent resistance to chemicals and heat

  • Free of solvents, isocyanates, silicone

  • Repaintable, resprayable
Notice

Before using the adhesive/sealant, the user should ensure that the materials in the contact area (solid, liquid and gaseous) are compatible with the adhesive/sealant and do not damage or change them (for example discolour). For construction materials that are subsequently processed in the area of the adhesive/sealant, the user should check in advance that their ingredients or vapours cannot lead to any impairments or changes (e.g. discolouration) of the adhesive/sealant. Where appropriate, the user should consult the respective manufacturer of the construction materials.

Application area

This information is only a recommendation based on our experience. Preliminary testing required!