Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

AC syringe coupler R134a extension set 2 pcs
AC syringe coupler R134a extension set 2 pcs - 1
AC syringe coupler R134a extension set 2 pcs - 2
AC syringe coupler R134a extension set 2 pcs - 3

For detailed information, other images and documents, please select individual articles from the following table.

AC syringe coupler R134a extension set 2 pcs

Easier and more reliable injection with metal couplers and extension hoses.
Eliminates concerns about difficult insertion, being unable to reach, and potential leaks.
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
• A set of special tools for connecting to air conditioning piping and smoothly injecting syringe chemicals into the air conditioning system.


• Supports safe and reliable working with the highly durable metal coupler and extension hose.



Material:
Metal coupler: Aluminium
O-ring: HNBR
Extension: PVC

Set Contents:
Metal coupler (for R134a) 1 pc
Extension 1 pc
Notice• Make sure to read the attached instruction manual before use.
• If compressor oil adheres to the O-ring inside the coupler, blow lightly with air to remove it before storing.
• Injecting additives may be difficult depending on the condition of the vehicle. If this is the case, lightly run the compressor for one minute before injection.