Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

AC syringe coupler R1234yf extension set 2 pcs

For detailed information, other images and documents, please select individual articles from the following table.

AC syringe coupler R1234yf extension set 2 pcs

Easier and more reliable injection with metal couplers and extension hoses.
Eliminates concerns about difficult insertion, being unable to reach, and potential leaks.
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
A set of special tools for connecting to air conditioning piping and smoothly injecting syringe chemicals into the air conditioning system.


Supports safe and reliable working with the highly durable metal coupler and extension hose.



Material:
Metal coupler: Aluminium
O-ring: HNBR
Extension: PVC

Set Contents:
Metal coupler (for R1234yf) 1 pc
Extension 1 pc
Notice• Make sure to read the attached instruction manual before use.
• If compressor oil adheres to the O-ring inside the coupler, blow lightly with air to remove it before storing.
• Injecting additives may be difficult depending on the condition of the vehicle. If this is the case, lightly run the compressor for one minute before injection.