Gas filter ABEK1 For breathing protection series 175
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
- Easy attachment of the filters by a bayonet connection system
- Compatible with half face and full face mask from series 175
- Optimum weight distribution
- Using a filter pad can be expanded to an AEBK1 P2R combination filter
Application area
Chemical and paint processing industry, waste disposal and decontamination companies, wood processing as well as floor installers, plastics processing industry, automotive and other workshops (with the appropriate filters in each case).
Instructions
Set up filters according to the markings and turn downwards as far as it will go.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!