For detailed information, other images and documents, please select individual articles from the following table.
Premium UV leak detection additive
Fluorescent additive for locating leaks in R134a, R1234yf and R744 air-conditioning systems in accordance with SAE J2297
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
- Sufficient for 32 applications in a car or 16 applications in a lorry
- Compatible with PAG and ester oil
- High proportion of fluorescent ingredients
- Does not damage O-rings and seals
Only add the leak detection additive into the air-conditioning system via the red fresh oil tank coupling.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Can be used in R134a, R1234yf and R744 air-conditioning systems as well as in air-conditioning systems with electric compressors (hybrid, start/stop and electric vehicles) for reliably locating leaks and micro-leaks.
Draw the refrigerant out of the air-conditioning circuit and then draw a vacuum. Unscrew the PAG fresh oil tank from the air-conditioning service unit and dispense the required amount. Pour in the leak detection additive and attach to the fresh oil tank coupling. Dosage: 7.5 ml (1/4 oz) for passenger cars or 15 ml (1/2 oz) for lorries. Use the air-conditioning service unit to feed the leak detection additive into the air-conditioning circuit
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!