For detailed information, other images and documents, please select individual articles from the following table.
3/8-inch spiral socket set SAE/metric 10 pcs
3/8 spiral socket set for easy removal of rusty or stripped threads
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
Quickly loosens stripped bolts without the need for heating or drilling.
- Material: SCM 440
- Surface treatment: Manganese phosphate
- Hardness: HRC 48-62
[Content Size/Quantity]
- 5/16 inch/ 1
- 3/8 inch/ 1
- 7/16 inch/ 1
- 12 mm / 1
- 1/2 inch/ 1
- 9/16 inch/ 1
- 15 mm / 1
- 5/8 inch/ 1
- 11/16 inch/ 1
- 3/4 inch/ 1
- Length: 27.2 mm
- The product is not designed for use with pneumatic or electric impact wrenches.
- Do not use the spiral sockets to remove or fit normal fasteners.
- Wear protective equipment (protective glasses, protective gloves, ear protection etc.) when using this product.
1. Select the appropriate size socket for the fastener you want to remove.
2. Attach the socket to the fastener.
3. Connect the 3/8 drive face to a wrench or ratchet wrench.
4. Turn counterclockwise to release the fastener.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!