Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Pro microfibre cleaning wool

MICROCLTH-PRO-RED-LOGO-36X40CM-5PCS

Art.-no. 0899900163

EAN 4099618742910

Individual price display after login
Pro microfibre cleaning wool

Art.-no. 0899900163

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 6,000 products

High quality microfibre for many applications

Looped knit


  • High absorption capacity

Good gentle abrasion


Seamless edges


  • Does not scratch surfaces.

Good resistance to washing

The usage instructions are recommendations based on our own experience. We recommend carrying out your own test before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIdeal for all easily-damaged surfaces.

In the automobile field: recommended for drying bodywork as an alternative to a chamois.

Instructions

The lifetime of a microfibre cloth is greatly reduced if it is placed in a tumble dryer or drying tunnel.

Material

Polyamide/polyester

Length x width

36 x 40 cm

Colour

Red

Length

36 cm

Width

40 cm

Product weight (per item)

40.000 g

Max. absorption

660 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information