Pro microfibre cleaning wool
Microfibre cloth Pro
MICROCLTH-PRO-BLUE-LOGO-36X40CM-5PCS
Art.-no. 0899900164
EAN 4099618749650
Register now and access more than 10,000 products
Looped knit
- High absorption capacity
Good gentle abrasion
Seamless edges
- Does not scratch surfaces.
Good resistance to washing
The usage instructions are recommendations based on our own experience. We recommend carrying out your own test before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
In the automobile field: recommended for drying bodywork as an alternative to a chamois.
The lifetime of a microfibre cloth is greatly reduced if it is placed in a tumble dryer or drying tunnel.
Material | Polyamide/polyester |
Length x width | 36 x 40 cm |
Colour | Blue |
Length | 36 cm |
Width | 40 cm |
Product weight (per item) | 40.000 g |
Total absorption time | 5 s |
Absorption in 10 seconds | 600 % |
Max. absorption | 660 % |