Plastic socket bulb For instrument lighting with fitting, for use in PCBs
Plastic socket bulb, vehicle, instrument lighting
BULB-LIGHTBLUE-(BX8,4D-12,5)-12V-1,2W
FIRSTEC
Art.-no.
0720165532
EAN 4038898719243
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Application area
Car
Nominal voltage | 12 V/DC |
Power rating | 1.2 W |
Colour | Light blue (bright blue) |
Socket designation | BX8,4d-12,5 |