Plastic socket bulb For instrument lighting with fitting, for use in PCBs
Plastic socket bulb, vehicle, instrument lighting
BULB-BEIGE-(EBS-P11)-12V-1,5W
FIRSTEC
Art.-no.
072016521
EAN 4038898719038
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Application area
Car
Nominal voltage | 12 V/DC |
Power rating | 1.5 W |
Colour | Beige |
Socket designation | EBS-P11 |