Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Plastic rivet without pin, type S

Plastic retaining clip open
MP-TOYOTA-PLUG-PLA-BLACK-D15,0

Art.-no. 05007728
EAN 4058794284713

Prices for customers after login
Plastic rivet without pin, type S

Art.-no. 05007728

Prices for customers after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Quick and easy installation by pushing in
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. drill hole diameter

6-6 mm

Min./max. attachment thickness

1.80-3.60 mm

Colour

Black

Material

PA 6 - Polyamide

Suitable for vehicle manufacturer

Lexus, Toyota

Corresponds to original spare part number

9046709064

Installation location

Universal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information