Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Plastic rivet without pin, type S

Plastic retaining clip open
MP-MITSUBISHI-MB655630

Art.-no. 0501400195
EAN 4058794691672

Prices for customers after login
Plastic rivet without pin, type S

Art.-no. 0501400195

Prices for customers after login
Quantity
PU
x 4000 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Quick and easy installation by pushing in
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Head diameter

26 mm

Head height

2.5 mm

Length

17 mm

Material

Plastic

Colour

Black

Corresponds to original spare part number

MB655630

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information