Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Plastic rivet without pin

Plastic rivet without pin, others
PLA-RIV-WO.PIN-TOYOTA-90904-67036

Art.-no. 0501130038

EAN 4056807639390

Individual price display after login
Plastic rivet without pin

Art.-no. 0501130038

Individual price display after login
Quantity
PU
x 5000 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. drill hole diameter

8.4-8.4 mm

Min./max. attachment thickness

8.4-8.6 mm

Head diameter

17 mm

Head height

17 mm

Length

17 mm

Colour

Blue

Material

Plastic

Suitable for vehicle manufacturer

Toyota

Corresponds to original spare part number

TOYOTA 90904-67036

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information