Plastic rivet without pin
PLA-RIV-WO.PIN-MITSUBISHI-MR574773
Art.-no. 0501135
EAN 4062856187805
Register now and access more than 6,000 products
Datasheets(X)
Head diameter | 16.0 mm |
Head height | 2.0 mm |
Length | 14.2 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Mitsubishi |
Corresponds to original spare part number | MR574773 |