Plastic rivet without pin
PLA-RIV-WO.PIN-MAZDA C100-50-797B
Art.-no. 050113245
EAN 4062856210336
Register now and access more than 6,000 products
Datasheets(X)
Head diameter | 24.5 mm |
Head height | 5.0 mm |
Length | 18 mm |
Colour | Yellow |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Mazda |
Corresponds to original spare part number | C100-50-797B |