Plastic rivet opened without pin
Plastic retaining clip open
MP-HONDA-RIVET-WO.PIN-PLA-BLACK
Art.-no. 0501329002
EAN 4058794285840
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Quick and easy installation by pushing in
Product information
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 8.10-8.20 mm |
Min./max. attachment thickness | 1.80-8.50 mm |
Head diameter | 14.00 mm |
Head height | 2.00 mm |
Length | 17.20 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Honda |
Corresponds to original spare part number | 91501SM4003 |
Installation location | Universal |
