Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Plastic rivet opened without pin

Plastic retaining clip open
MP-DATSUN-PLUG-PLA-BLACK-HDD13,0

Art.-no. 0500788001

EAN 4058794047103

Individual price display after login
Plastic rivet opened without pin

Art.-no. 0500788001

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 10,000 products

Quick and easy installation by pushing in
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. drill hole diameter

7.50-7.50 mm

Min./max. attachment thickness

1.80-3.60 mm

Head diameter

13.00 mm

Head height

1.50 mm

Length

16.50 mm

Colour

Black

Material

PA 6 - Polyamide

Suitable for vehicle manufacturer

Nissan

Corresponds to original spare part number

0155300172

Installation location

Universal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information