Plastic rivet opened without pin
Plastic retaining clip open
MP-DATSUN-PLUG-PLA-BLACK-D16,0
Art.-no. 0500788035
EAN 4058794284959
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Quick and easy installation by pushing in
Product information
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 5.00-5.00 mm |
Min./max. attachment thickness | 1.80-3.60 mm |
Head diameter | 16.00 mm |
Head height | 2.00 mm |
Length | 17.20 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Nissan |
Corresponds to original spare part number | 27948M7002 |
Installation location | Universal |
