Plastic rivet opened without pin
Plastic retaining clip open
EXPNDRRIV-PLA-HONDA 91501-SEA-003
Art.-no. 0500785100
EAN 4056807476506
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Quick and easy installation by pushing in
Product information
Datasheets(X)
![]() | |
Head diameter | 20 mm |
Head height | 2 mm |
Length below head (C) | 15 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Honda |
Corresponds to original spare part number | 91501-SEA-003 |
Installation location | Engine compartment, Bodywork |
