Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Plastic expanding rivet

Plastic expanding rivet, others
EXPNDRRIV-MP-TOYOTA-52599-48031

Art.-no. 0501130160

EAN 4056807244464

Individual price display after login
Plastic expanding rivet

Art.-no. 0501130160

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Head diameter (A)

20 mm

Head height (B)

3 mm

Colour

Black

Material

Plastic

Suitable for vehicle manufacturer

Toyota

Corresponds to original spare part number

TOYOTA_52599-48031

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information