Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Plastic blind rivets

Plastic blind rivets, others
RIV-PLA-TOYOTA-52115-48040

Art.-no. 0500788151

EAN 4056807569055

Individual price display after login
Plastic blind rivets

Art.-no. 0500788151

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. attachment thickness

8-8 mm

Sleeve diameter (A)

47 mm

Sleeve length (B)

47 mm

Head diameter (C)

47 mm

Head height (D)

8 mm

Colour

Grey

Material of sleeve

PA - Polyamide

Material of mandrel

PA - Polyamide

Suitable for vehicle manufacturer

Toyota

Corresponds to original spare part number

TOYOTA 52115-48040

Drill hole diameter

47 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information